Motion
1108 1 1/16
Taper Lock Bushing - 1108 Series, 1.0625 in Bore, 1/4 x 1/8 in Keyway, STEEL Material
MI ITEM #00220785
MFR #1108 1 1/16
Your Price$29.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 1.0625 in Bore, 1/4 x 1/8 in Keyway, STEEL Material
MI ITEM #00220785
MFR #1108 1 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.82/each(List $33.21)

Overview

Mfr description
1108 1 1/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Specifications

  • Bushing Size
    1108
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    0.875 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    STEEL
  • Stocked Finished Bore
    1.0625 in
  • Screw Torque
    55 in
  • Storage Dimension Height
    1.0625 in
  • Max Hub Outside Diameter
    2-1/16 in, 2-1/2 in, 2-5/16 in
  • Bolt Circle Diameter
    1-29/64 in
  • Storage Dimension Length
    2.0625 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20 in
  • Storage Dimension Width
    2.0625
  • Screw Length
    1/2 in
  • Product Brochure
  • Manufacturer Catalog
  • UPC_NO
    697950033419
  • Weight
    0.20 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text