Motion
1108 1 1/16

TSUBAKI (UST)
1108 1 1/16

Taper Lock Bushing - 1108 Series, 1-1/16 in Bore
MI ITEM #00220788
MFR #1108 1 1/16
List Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1108 1 1/16

Taper Lock Bushing - 1108 Series, 1-1/16 in Bore
MI ITEM #00220788
MFR #1108 1 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.65/each for your price

Overview

Mfr description
1108-1 1/16 BUSH W/KW

Specifications

  • Bushing Size
    1108
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text