Motion
1210 X 1/2-KW  BUSHING

DODGE
1210 X 1/2-KW BUSHING

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Sintered Steel Material
Mi Item #00220807
MFR #1210 X 1/2-KW BUSHING
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 1/2-KW BUSHING

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Sintered Steel Material
Mi Item #00220807
MFR #1210 X 1/2-KW BUSHING

Mfr description
1210 1/2 W/KW TL BUSHING 119191
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1210
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    2.88 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.87 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • UPC_NO
    782475096701
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)