Motion
1210 1/2

WARNER
1210 1/2

Taper Lock Bushing - 1210 Series, 1/2 in Bore
Mi Item #00220816
MFR #1210 1/2
Price$167.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1210 1/2

Taper Lock Bushing - 1210 Series, 1/2 in Bore
Mi Item #00220816
MFR #1210 1/2

Mfr description
180-0101 1210 1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.69/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    180-0101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)