Motion
1210.5/8
Taper Lock Bushing - 1210 Series, 0.6250 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #00220837
MFR #1210.5/8
Price$41.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 0.6250 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #00220837
MFR #1210.5/8

Mfr description
1210 5/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.10/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    0.6250 in
  • Bushing Size
    1210
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1 in
  • Maximum Bore Diameter  
    1-1/4 in, 31.75 mm
  • Outside Diameter  
    1-7/8 in
  • Stocked Finished Bore
    5/8 in
  • Weight
    0.54 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78580510
  • Manufacturer Upc Number
    072053088311
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    3600 in
  • UPC_NO
    072053088311
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)