1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
1210 3/4
Taper Lock Bushing - 1210 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #
00220870
MFR #
1210 3/4
Price
$39.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TSUBAKI (UST) 1210 3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
1210 3/4
Taper Lock Bushing - 1210 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #
00220870
MFR #
1210 3/4
Mfr description
1210-3/4 BUSH W/KW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$39
.52
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.7500 in
Bushing Size
1210
Keyway Size
3/16 x 3/32 in
Length Through
Bore
1.0000 in
Weight
0.55 lbs
Details
Bore Type
Finished Bore
UPC_NO
097039301758
Wrench Torque
175 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items