Motion
1210X13/16

BROWNING
1210X13/16

Taper Lock Bushing - 1210 Series, 13/16 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00220874
MFR #1210X13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1210X13/16

Taper Lock Bushing - 1210 Series, 13/16 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00220874
MFR #1210X13/16

Mfr description
1210 X 13/16 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    1.7500 in
  • Bore Diameter  
    13/16 in
  • Bushing Size
    1210
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    0.6250 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3748621
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289611058
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • UPC_NO
    662289611058
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)