Motion
1210 7/8

WARNER
1210 7/8

Taper Lock Bushing - 1210 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
MI ITEM #00220900
MFR #1210 7/8
List Price$159.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1210 7/8

Taper Lock Bushing - 1210 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
MI ITEM #00220900
MFR #1210 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.71/each for your price

Overview

Mfr description
180-0107 1210 7/8 BUSHING

Specifications

  • Bushing Size
    1210
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    3600 in
  • Screw Torque
    175 ft-lbs
  • Bolt Circle Diameter
    1-3/4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    5/8 in
  • Manufacturer Catalog Number
    180-0107
  • UPC_NO
    786582018762
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text