Motion
1210-1
Taper Lock Bushing - 1210 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #00220929
MFR #1210-1
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #00220929
MFR #1210-1

Mfr description
1210-1 TL BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.36/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    1 in
  • Bushing Size
    1210
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 ft-lbs
  • Torque Capacity
    3600 in
  • UPC_NO
    097039301772
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)