Motion
1210 1-1/8

TSUBAKI (UST)
1210 1-1/8

Taper Lock Bushing - 1210 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00220957
MFR #1210 1-1/8
Your Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1210 1-1/8

Taper Lock Bushing - 1210 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00220957
MFR #1210 1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.07/each(List $38.03)

Overview

Mfr description
1210-1-1/8 BUSH W/KW

Specifications

  • Bushing Size
    1210
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • UPC_NO
    097039301789
  • Weight
    0.49 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text