Motion
1210X 1 1/4

BROWNING
1210X 1 1/4

Taper Lock Bushing - 1210 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00220975
MFR #1210X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1210X 1 1/4

Taper Lock Bushing - 1210 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00220975
MFR #1210X 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    1210
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.32 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • UPC_NO
    662289610983
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1210 X 1-1/4 TAPER BORE BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text