Motion
1215X1/2

BROWNING
1215X1/2

Taper Lock Bushing - 1215 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway
Mi Item #00220989
MFR #1215X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1215X1/2

Taper Lock Bushing - 1215 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway
Mi Item #00220989
MFR #1215X1/2

Mfr description
1215 X 1/2 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    1.7500 in
  • Bore Diameter  
    1/2 in
  • Bushing Size
    1215
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.5000 in
  • Screw Length
    0.6250 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    3748704
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289611232
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    3550 in
  • UPC_NO
    662289611232
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)