Motion
1215 X 0.5000 in

TB WOODS
1215 X 0.5000 in

Taper Lock Bushing - 1215 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #00221002
MFR #1215 X 0.5000 in
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1215 X 0.5000 in

Taper Lock Bushing - 1215 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #00221002
MFR #1215 X 0.5000 in

Mfr description
1215 1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.56/each

Specifications

Dimensions

  • Barrel Diameter
    1.5 in
  • Bolt Circle Diameter
    1.75 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1215
  • Flange Thickness
    1.87 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.5000 in
  • Screw Length
    0.625 in
  • Screw Thread Size
    3/8-16
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342230
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672342230
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)