Motion
1215 X 9/16-KW

DODGE
1215 X 9/16-KW

Taper Lock Bushing - 1215 Series, 0.5625 in Bore, 1/8 x 1/16 in Keyway, Sintered Steel Material
Mi Item #00221006
MFR #1215 X 9/16-KW
Price$36.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215 X 9/16-KW

Taper Lock Bushing - 1215 Series, 0.5625 in Bore, 1/8 x 1/16 in Keyway, Sintered Steel Material
Mi Item #00221006
MFR #1215 X 9/16-KW

Mfr description
1215 9/16 W/KW TL BUSHING 119002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.14/each

Specifications

Dimensions

  • Barrel Diameter Large End
    1.8700 in
  • Barrel Length
    1.5000 in
  • Bolt Circle Diameter
    1.5000 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    1215
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    2.8800 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Stocked Finished Bore
    0.5625 in
  • Weight
    0.85 lbs

Details

  • Additional Details
    Easy-On/Easy-Off Design | Keyway Style
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119002
  • Manufacturer Upc Number
    782475095919
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3550 in
  • UPC_NO
    782475095919
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)