Motion
1215 11/16
Taper Lock Bushing - 1215 Series, 11/16 in Bore, STEEL Material
Mi Item #00221040
MFR #1215 11/16
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 11/16 in Bore, STEEL Material
Mi Item #00221040
MFR #1215 11/16

Mfr description
1215 11/16 BUSHING TB
  • Tapered non-flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Use on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.76/each

Specifications

Dimensions

  • Barrel Length
    1.5 in
  • Bore Diameter  
    11/16 in
  • Bushing Size
    1215
  • Length Through Bore  
    1.5
  • Maximum Bore Diameter  
    1-1/4 in, 32 mm
  • Stocked Finished Bore
    0.6875 in
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    2.125 in
  • Storage Dimension Width
    2.125
  • Weight
    0.83 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1215 11/16
  • Material
    STEEL
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950033594
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)