1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
1215 3/4
Taper Lock Bushing - 1215 Series, 3/4 in Bore
MI ITEM #
00221059
MFR #
1215 3/4
List Price
$174.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
WARNER 1215 3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
1215 3/4
Taper Lock Bushing - 1215 Series, 3/4 in Bore
MI ITEM #
00221059
MFR #
1215 3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$174.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
180-0120 1215 3/4 BUSHING
Specifications
Bushing Size
1215
Bore Type
Finished Bore
Bore Diameter
3/4 in
Length Through Bore
1.5000 in
Manufacturer Catalog Number
180-0120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data