Motion
1215 13/16

TSUBAKI (UST)
1215 13/16

Taper Lock Bushing - 1215 Series, 13/16 in Bore
Mi Item #00221071
MFR #1215 13/16
Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1215 13/16

Taper Lock Bushing - 1215 Series, 13/16 in Bore
Mi Item #00221071
MFR #1215 13/16

Mfr description
1215 13/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.23/each

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Bushing Size
    1215
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)