Motion
1215 7/8
Taper Lock Bushing - 1215 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00221085
MFR #1215 7/8
Price$37.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00221085
MFR #1215 7/8

Mfr description
1215 7/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bushing Size
    1215
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.5000 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039387646
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)