Motion
1215 X 1 1/16-KW  BUSHING

DODGE
1215 X 1 1/16-KW BUSHING

Taper Lock Bushing - 1215 Series, 1.0625 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00221121
MFR #1215 X 1 1/16-KW BUSHING
List Price$41.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215 X 1 1/16-KW BUSHING

Taper Lock Bushing - 1215 Series, 1.0625 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00221121
MFR #1215 X 1 1/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.56/each for your price

Overview

Mfr description
1215 1+1/16 W/KW TL BUSHING 119010

Specifications

  • Bushing Size
    1215
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    3550 in
  • Screw Torque
    175 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • Manufacturer Catalog Number
    119010
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475095995
  • UPC_NO
    782475095995
  • Weight
    0.57 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text