Motion
1215 1+3/16

TSUBAKI (UST)
1215 1+3/16

Taper Lock Bushing - 1215 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00221156
MFR #1215 1+3/16
Your Price$36.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1215 1+3/16

Taper Lock Bushing - 1215 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00221156
MFR #1215 1+3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.96/each(List $41.59)

Overview

Mfr description
1215 1-3/16 BUSH W/KW

Specifications

  • Bushing Size
    1215
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • UPC_NO
    097039387691
  • Weight
    0.60 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text