Motion
1215 1+3/16

WARNER
1215 1+3/16

Taper Lock Bushing - 1215 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00221158
MFR #1215 1+3/16
Price$182.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1215 1+3/16

Taper Lock Bushing - 1215 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00221158
MFR #1215 1+3/16

Mfr description
180-0127 1215 1+3/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    1.1875 in
  • Bushing Size
    1215
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-1/2 in
  • Outside Diameter  
    1-7/8 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8-16 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    180-0127
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 ft-lbs
  • Torque Capacity
    3600 in
  • UPC_NO
    786582018915
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)