Motion
1215 X 1.1875 in

TB WOODS
1215 X 1.1875 in

Taper Lock Bushing - 1215 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #00221159
MFR #1215 X 1.1875 in
List Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1215 X 1.1875 in

Taper Lock Bushing - 1215 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #00221159
MFR #1215 X 1.1875 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.80/each for your price

Overview

Mfr description
1215 1+3/16 BUSHING

Specifications

  • Bushing Size
    1215
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.5 in
  • Bolt Circle Diameter
    1.75 in
  • Screw Thread Size
    3/8-16
  • Screw Length
    0.625 in
  • Flange Thickness
    1.87 in
  • Manufacturer Upc Number
    698672342346
  • UPC_NO
    698672342346
  • Weight
    0.60 lbs
  • Wrench Torque
    175 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text