Motion
1215 X 1 1/4-KW  BUSHING

DODGE
1215 X 1 1/4-KW BUSHING

Taper Lock Bushing - 1215 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
Mi Item #00221166
MFR #1215 X 1 1/4-KW BUSHING
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215 X 1 1/4-KW BUSHING

Taper Lock Bushing - 1215 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
Mi Item #00221166
MFR #1215 X 1 1/4-KW BUSHING

Mfr description
1215 1-1/4 W/KW TL BUSHING 119013
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.42/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    1215
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-1/2 in
  • Max Hub Outside Diameter
    2.63 (Steel) in, 2.88 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.87 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3550 in
  • UPC_NO
    782475096022
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)