Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU1310 BUSHING .5000 BORE 1/8 X 1/16 KW

Taper Lock Bushing - 1310 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Cast Iron Material
MI ITEM #00221180
MFR #BU1310 BUSHING .5000 BORE 1/8 X 1/16 KW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BU1310 BUSHING .5000 BORE 1/8 X 1/16 KW

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
  • Material
    Cast Iron
  • Bolt Circle Diameter
    1-7/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    5/8 in
  • UPC_NO
    782934089954
  • Weight
    0.70 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text