Motion
1310 9/16
Taper Lock Bushing - 1310 Series, 9/16 in Bore, STEEL Material
Mi Item #00221195
MFR #1310 9/16
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1310 Series, 9/16 in Bore, STEEL Material
Mi Item #00221195
MFR #1310 9/16

Mfr description
1310 9/16 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bore Diameter  
    9/16 in
  • Bushing Size
    1310
  • Length Through Bore  
    1
  • Maximum Bore Diameter  
    1-7/16 in, 35 mm
  • Stocked Finished Bore
    0.5625 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    2.375 in
  • Storage Dimension Width
    2.375
  • Weight
    .62 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    1310 9/16
  • Manufacturer Upc Number
    697950033709
  • Material
    STEEL
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950033709
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)