Motion
1310 3/4
Taper Lock Bushing - 1310 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00221234
MFR #1310 3/4
List Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1310 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00221234
MFR #1310 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.77/each for your price

Overview

Mfr description
1310-3/4 BUSH W/KW

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • UPC_NO
    097039387745
  • Weight
    0.70 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text