Motion
1310 X 13/16-KW

DODGE
1310 X 13/16-KW

Taper Lock Bushing - 1310 Series, 0.8125 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
Mi Item #00221239
MFR #1310 X 13/16-KW
Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1310 X 13/16-KW

Taper Lock Bushing - 1310 Series, 0.8125 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
Mi Item #00221239
MFR #1310 X 13/16-KW

Mfr description
1310 13/16 W/KW TL BUSHING 119395
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Bushing Size
    1310
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.3800 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119395
  • Manufacturer Upc Number
    782475097777
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    3850 in
  • UPC_NO
    782475097777
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)