Motion
1310.13/16 (0.8125)

GATES RUBBER CO
1310.13/16 (0.8125)

Taper Lock Bushing - 1310 Series
MI ITEM #00221241
MFR #1310.13/16 (0.8125)
List Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1310.13/16 (0.8125)

Taper Lock Bushing - 1310 Series
MI ITEM #00221241
MFR #1310.13/16 (0.8125)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.90/each for your price

Overview

Mfr description
1310 13/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    0.20 x 0.08 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78484013
  • Manufacturer Upc Number
    072053092783
  • UPC_NO
    072053092783
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text