Motion
1310 X 15/16-KW

DODGE
1310 X 15/16-KW

Taper Lock Bushing - 1310 Series, 0.9375 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
Mi Item #00221263
MFR #1310 X 15/16-KW
Price$38.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1310 X 15/16-KW

Taper Lock Bushing - 1310 Series, 0.9375 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
Mi Item #00221263
MFR #1310 X 15/16-KW

Mfr description
1310 15/16 W/KW TL BUSHING 119397
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.67/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.88 in
  • Bore Diameter  
    0.9375 in
  • Bushing Size
    1310
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3.38 (Class 30 Gray Iron) in
  • Outside Diameter  
    2 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.54 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3850 in
  • UPC_NO
    782475097791
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)