Motion
1310.15/16 (0.9375)

GATES RUBBER CO
1310.15/16 (0.9375)

Taper Lock Bushing - 1310 Series, 15/16 in Bore, 0.24 x 0.12 in Keyway
Mi Item #00221265
MFR #1310.15/16 (0.9375)
Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1310.15/16 (0.9375)

Taper Lock Bushing - 1310 Series, 15/16 in Bore, 0.24 x 0.12 in Keyway
Mi Item #00221265
MFR #1310.15/16 (0.9375)

Mfr description
1310 15/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.90/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bushing Size
    1310
  • Keyway Size
    0.24 x 0.12 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-7/16 in, 35 mm
  • Stocked Finished Bore
    15/16 in
  • Weight
    0.54 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78484015
  • Manufacturer Upc Number
    072053092806
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053092806
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)