Motion
1310 1-1/4

TSUBAKI (UST)
1310 1-1/4

Taper Lock Bushing - 1310 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00221332
MFR #1310 1-1/4
Your Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1310 1-1/4

Taper Lock Bushing - 1310 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00221332
MFR #1310 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.20/each(List $42.77)

Overview

Mfr description
1310 1-1/4 BUSH W/KW

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • UPC_NO
    097039387820
  • Weight
    0.60 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text