Motion
1310 1-1/4

WARNER
1310 1-1/4

Taper Lock Bushing - 1310 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00221334
MFR #1310 1-1/4
List Price$129.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1310 1-1/4

Taper Lock Bushing - 1310 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00221334
MFR #1310 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.91/each for your price

Overview

Mfr description
180-0433 1310 1-1/4 BUSHING

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Bolt Circle Diameter
    1-7/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    5/8 in
  • Manufacturer Catalog Number
    180-0433
  • UPC_NO
    786582020758
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text