Overview
Mfr description
1310 1+5/16 BUSHING
- Details shown which do not affect drive function or overall weight may be changed without notification
- Provides excellent clamping force for secure shaft connection
- Available in multiple sizes
- Includes cap screws
Specifications
- Bushing Size1310
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size0.31 x 0.15625 in
- Length Through Bore
- Manufacturer Catalog Number78484105
- Manufacturer Upc Number072053092868
- UPC_NO072053092868
- Wrench Torque175 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data