Motion
1610X1/2

BROWNING
1610X1/2

Taper Lock Bushing - 1610 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Cast Iron Material
MI ITEM #00221359
MFR #1610X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1610X1/2

Taper Lock Bushing - 1610 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Cast Iron Material
MI ITEM #00221359
MFR #1610X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1610 X 1/2 TAPER BORE BUSHING

Specifications

  • Bushing Size
    1610
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Bolt Circle Diameter
    2-1/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • Manufacturer Product Page
  • UPC_NO
    662289621712
  • Weight
    0.86 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text