Motion
1610 1/2
Taper Lock Bushing - 1610 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway
Mi Item #00221369
MFR #1610 1/2
Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway
Mi Item #00221369
MFR #1610 1/2

Mfr description
1610-1/2 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1610
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Rough Stock
  • UPC_NO
    097039387851
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)