Motion
1610 5/8
Taper Lock Bushing - 1610 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00221400
MFR #1610 5/8
List Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00221400
MFR #1610 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.96/each for your price

Overview

Mfr description
1610-5/8 BUSH W/KW

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • UPC_NO
    097039301819
  • Weight
    0.80 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text