Motion
1610 X 11/16-KW  BUSHING

DODGE
1610 X 11/16-KW BUSHING

Taper Lock Bushing - 1610 Series, 0.6875 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00221407
MFR #1610 X 11/16-KW BUSHING
Your Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610 X 11/16-KW BUSHING

Taper Lock Bushing - 1610 Series, 0.6875 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00221407
MFR #1610 X 11/16-KW BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.10/each(List $43.81)

Overview

Mfr description
1610 11/16 W/KW TL BUSHING 119214
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Max Hub Outside Diameter
    3-1/4 (Steel) in, 3.63 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    2.13 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    782475096886
  • Weight
    0.83 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text