Motion
1610-3/4
Taper Lock Bushing - 1610 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00221428
MFR #1610-3/4
Your Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00221428
MFR #1610-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.23/each(List $43.96)

Overview

Mfr description
1610-3/4 BUSH W/KW

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    3600 in
  • Screw Torque
    175 ft-lbs
  • Bolt Circle Diameter
    2-1/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    097039301826
  • Weight
    0.80 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text