Motion
1610.13/16 (0.8125)

GATES RUBBER CO
1610.13/16 (0.8125)

Taper Lock Bushing - 1610 Series, 0.8125 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
MI ITEM #00221437
MFR #1610.13/16 (0.8125)
Your Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1610.13/16 (0.8125)

Taper Lock Bushing - 1610 Series, 0.8125 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
MI ITEM #00221437
MFR #1610.13/16 (0.8125)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.02/each(List $65.58)

Overview

Mfr description
1610 13/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    3600 in
  • Bolt Circle Diameter
    2-1/8 in
  • Manufacturer Catalog Number
    78581613
  • Manufacturer Upc Number
    072053092318
  • UPC_NO
    072053092318
  • Weight
    0.84 lbs
  • Wrench Torque
    175 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text