Motion
1610X7/8

BROWNING
1610X7/8

Taper Lock Bushing - 1610 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #00221446
MFR #1610X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1610X7/8

Taper Lock Bushing - 1610 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #00221446
MFR #1610X7/8

Mfr description
1610 X 7/8 TAPER BORE BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    7/8 in
  • Bushing Size
    1610
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.76 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    662289612437
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)