Specifications
Dimensions
- Bolt Circle Diameter2-1/8 in
- Bore Diameter1-1/8 in
- Bushing Size1610
- Keyway Size1/4 x 1/8 in
- Length Through Bore1.0000 in
- Screw Length5/8 in
- Screw Thread Size3/8 in
- Weight0.66 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Product Page
- MaterialCast Iron
- Number Of Bolt Holes2
- Product TypeTaper Locking Bushings
- Screw Torque175 in
- Torque Capacity4300 in
- UPC_NO662289611553
- Wrench Torque175 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)