Motion
1610 1+5/16

TSUBAKI (UST)
1610 1+5/16

Taper Lock Bushing - 1610 Series, 1-5/16 in Bore, 5/16 x 5/32 in Keyway
MI ITEM #00221557
MFR #1610 1+5/16
List Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1610 1+5/16

Taper Lock Bushing - 1610 Series, 1-5/16 in Bore, 5/16 x 5/32 in Keyway
MI ITEM #00221557
MFR #1610 1+5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.96/each for your price

Overview

Mfr description
1610-1-5/16 BUSH W/KW

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
  • UPC_NO
    097039387899
  • Weight
    0.70 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text