Motion
1610 1+5/16

WARNER
1610 1+5/16

Taper Lock Bushing - 1610 Series, 1-5/16 in Bore
MI ITEM #00221559
MFR #1610 1+5/16
Price$131.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1610 1+5/16

Taper Lock Bushing - 1610 Series, 1-5/16 in Bore
MI ITEM #00221559
MFR #1610 1+5/16

Mfr description
180-0339 1610 1+5/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.45/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    180-0339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)