Overview
Mfr description
BU1610 BUSHING 1.3750 BORE 5/16 X 5/32 K
Specifications
- Bushing Size1610
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size5/16 x 5/32 in
- Length Through Bore
- MaterialCast Iron
- Torque Capacity3600 in
- Screw Torque175 ft-lbs
- Bolt Circle Diameter2-1/8 in
- Number Of Bolt Holes2
- Screw Thread Size3/8-16 in
- Screw Length5/8 in
- UPC_NO782934030543
- Weight0.60 lbs
- Wrench Torque175 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data