Motion
1610-1-3/8

TSUBAKI (UST)
1610-1-3/8

Taper Lock Bushing - 1610 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
Mi Item #00221571
MFR #1610-1-3/8
Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1610-1-3/8

Taper Lock Bushing - 1610 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
Mi Item #00221571
MFR #1610-1-3/8

Mfr description
1610-1-3/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.65/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    1610
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 ft-lbs
  • Torque Capacity
    3600 in
  • UPC_NO
    097039301895
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)