Motion
1610 X 1.3750 in

TB WOODS
1610 X 1.3750 in

Taper Lock Bushing - 1610 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
Mi Item #00221574
MFR #1610 X 1.3750 in
Price$51.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1610 X 1.3750 in

Taper Lock Bushing - 1610 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
Mi Item #00221574
MFR #1610 X 1.3750 in

Mfr description
1610 1-3/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.64/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    1610
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1 in
  • Outside Diameter  
    2-1/4 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342506
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 ft-lbs
  • Torque Capacity
    4300 in
  • UPC_NO
    698672342506
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)