Motion
1610 1-7/16

WARNER
1610 1-7/16

Taper Lock Bushing - 1610 Series, 1-7/16 in Bore
Mi Item #00221587
MFR #1610 1-7/16
Price$131.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1610 1-7/16

Taper Lock Bushing - 1610 Series, 1-7/16 in Bore
Mi Item #00221587
MFR #1610 1-7/16

Mfr description
180-0341 1610 1-7/16 BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.45/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    180-0341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)