Motion
BU1610 BUSHING 1.5000 BORE 3/8 X 3/16 KW

FALK
BU1610 BUSHING 1.5000 BORE 3/8 X 3/16 KW

Taper Lock Bushing - 1610 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00221593
MFR #BU1610 BUSHING 1.5000 BORE 3/8 X 3/16 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU1610 BUSHING 1.5000 BORE 3/8 X 3/16 KW

Taper Lock Bushing - 1610 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00221593
MFR #BU1610 BUSHING 1.5000 BORE 3/8 X 3/16 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU1610 BUSHING 1.5000 BORE 3/8 X 3/16 KW

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    3600 in
  • Screw Torque
    175 ft-lbs
  • Bolt Circle Diameter
    2-1/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    5/8 in
  • UPC_NO
    782934030550
  • Weight
    0.50 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text