Motion
1610 X 1.5000 in

TB WOODS
1610 X 1.5000 in

Taper Lock Bushing - 1610 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00221602
MFR #1610 X 1.5000 in
Your Price$65.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1610 X 1.5000 in

Taper Lock Bushing - 1610 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00221602
MFR #1610 X 1.5000 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.48/each(List $75.29)

Overview

Mfr description
1610 1-1/2 BUSHING

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 ft-lbs
  • Bolt Circle Diameter
    2-1/8 in
  • Manufacturer Upc Number
    698672342520
  • UPC_NO
    698672342520
  • Weight
    0.60 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text