Motion
1610 1-9/16

TSUBAKI (UST)
1610 1-9/16

Taper Lock Bushing - 1610 Series, 1-9/16 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00221613
MFR #1610 1-9/16
Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1610 1-9/16

Taper Lock Bushing - 1610 Series, 1-9/16 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00221613
MFR #1610 1-9/16

Mfr description
1610-1-9/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Bushing Size
    1610
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039387905
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)